1/4" Grade 70 Transport Chain, Yellow Chromate, 400' per Drum

  • Mfr # T0510410

  • Zoro # G3569496


product price:  $5.19
/ea
Sold in multiples of 400 for $2,076.00

Key Features

Trade Size
1/4 in
Working Load Limit
3150 lb
Finish
Chromate
Color
Yellow
Inside Length
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0510410
Zoro #
G3569496
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1/4 in
Inside Length
0.94 in
Inside Width
0.46 in

Details

Item
1/4In Gr 70 Chain Yellow Chromate 400Ft
Working Load Limit
3150 lb
Finish
Chromate
Color
Yellow

Description

1/4In Gr 70 Chain Yellow Chromate 400Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.