1/4" Quick Link, Steel, Zinc Plated, No. 7350

  • Mfr # T7645126V

  • Zoro # G1956637


product price:  $3.39
/ea

Key Features

Material
Steel
Application
Fast and Easy Connections Between Two Lengths of Chain
Size (In.)
1/4"
Type
Quick Link
Length
2.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7645126V
Zoro #
G1956637
UPC #
-
Country of Origin
Malaysia

Dimensions

Size (In.)
1/4"
Length
2.31 in

Details

Material
Steel
Application
Fast and Easy Connections Between Two Lengths of Chain
Type
Quick Link
Finish
Zinc Plated
Working Load Limit
880 lb

Description

No7350 1/4In Quick Link Steel Zinc Pl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.