1/4In Cold Shut, Zinc Plated

  • Mfr # T4900424

  • Zoro # G513325796


product price: $3.19
/ea
Sold in multiples of 10 for $31.90

Key Features

Finish
Zinc Plated
Working Load Limit
800 lb
Inside Length
1-3/16 in
Inside Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4900424
Zoro #
G513325796
UPC #
020418180125
Country of Origin
Malaysia

Dimensions

Inside Length
1-3/16 in
Inside Width
3/8 in

Details

Item
Cold Shut,Zinc Plated,1/4"
Finish
Zinc Plated
Working Load Limit
800 lb

Description

Cold Shut,Zinc Plated,1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.