1/8" Quick Link, Steel, Zinc Plated, No. 7350

  • Mfr # T7645106V

  • Zoro # G3570607


product price:  $2.75
/ea
Sold in multiples of 10 for $27.50

Key Features

Working Load Limit
220 lb
Finish
Zinc Plated
Inside Length
1.16 in
Inside Width
0.40 in
Length
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7645106V
Zoro #
G3570607
UPC #
-
Country of Origin
Malaysia

Dimensions

Inside Length
1.16 in
Inside Width
0.40 in
Length
1.4 in

Details

Item
No7350 1/8In Quick Link Steel Zinc Pl
Working Load Limit
220 lb
Finish
Zinc Plated

Description

No7350 1/8In Quick Link Steel Zinc Pl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.