Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
No 2 Double Loop (Inco) Chain, Zinc Coated, 100' per Carton
- Mfr # T0750224N
- Zoro # G3569660
product price:Â
$
0.82
/ea
Sold in multiples of 100 for $82.00
Key Features
Working Load Limit
115 lb
Finish
Zinc Plated
Trade Size
2
Inside Length
1.33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0750224N
- Zoro #
- G3569660
- UPC #
- -
- Country of Origin
- China
Dimensions
- Trade Size
- 2
- Inside Length
- 1.33 in
Details
- Item
- No2 Inco Double Loop Chain Zinc 100Ft Ct
- Working Load Limit
- 115 lb
- Finish
- Zinc Plated
Description
No2 Inco Double Loop Chain Zinc 100Ft Ct