2" Welded Dee, Nickel Finish, No. 3250
Mfr # T7662372
Zoro # G3570001
product price: $2.29
/eaSold in multiples of 10 for $22.90
Key Features
Color
Silver
Compatible Webbing Width - Maximum
2 in
Working Load Limit
200 lb
Finish
Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T7662372
Zoro #
G3570001
UPC #
-
Country of Origin
Malaysia
Dimensions
Compatible Webbing Width - Maximum
2 in
Details
Item
Welded Dee
Color
Silver
Working Load Limit
200 lb
Finish
Nickel Plated
Description
Welded Dee, Color Silver, Compatible Webbing Width - Maximum 2 in, Hardware Material Steel, Product Type D-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.