2/0 Double Loop (Inco) Chain, Zinc Plated, 350' per Round Pail

  • Mfr # T0752023N

  • Zoro # G1016989


product price:  $252.62
/ea
Free Shipping & Returns

Key Features

Trade Size
2/0
Finish
Zinc Plated
Working Load Limit
255 lb
Inside Length
2.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0752023N
Zoro #
G1016989
UPC #
-
Country of Origin
China

Dimensions

Trade Size
2/0
Inside Length
2.17 in

Details

Item
2/0 Inco Dblloop Chain Zinc 350Ft
Finish
Zinc Plated
Working Load Limit
255 lb

Description

2/0 Inco Dblloop Chain Zinc 350Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.