2/0 Double Loop (Inco) Chain, Zinc Plated, 60' per Reel
Mfr # T0722087N
Zoro # G0976888
product price: $71.25
/eaKey Features
Trade Size
2/0
Working Load Limit
255 lb
Inside Length
2.17 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0722087N
Zoro #
G0976888
UPC #
-
Country of Origin
China
Dimensions
Trade Size
2/0
Inside Length
2.17 in
Details
Item
2/0 Inco Double Loop Chain Zinc Pl 60Ft
Working Load Limit
255 lb
Finish
Zinc Plated
Description
2/0 Inco Double Loop Chain Zinc Pl 60Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.