2/0 Passing Link Chain, Zinc Plated, 125' per Reel

  • Mfr # T0722927

  • Zoro # G1016876


product price: $330.62
/ea
Free Shipping & Returns

Key Features

Finish
Zinc Plated
Trade Size
2/0
Working Load Limit
450 lb
Inside Width
0.47 in
Inside Length
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0722927
Zoro #
G1016876
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
2/0
Inside Width
0.47 in
Inside Length
0.88 in

Details

Item
2/0 Passing Link Chain 125Ft Per Reel
Finish
Zinc Plated
Working Load Limit
450 lb

Description

2/0 Passing Link Chain 125Ft Per Reel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.