Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2/0 Passing Link Chain, Zinc Plated, 200' per Square Pail

  • Mfr # T0309526

  • Zoro # G0594581


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Inside Length
0.88 in
Finish
Zinc Plated
Inside Width
0.47 in
Working Load Limit
450 lb
Trade Size
2/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0309526
Zoro #
G0594581
UPC #
020418183164
Country of Origin
United States

Dimensions

Inside Length
0.88 in
Inside Width
0.47 in
Trade Size
2/0

Details

Item
2/0 Passing Link Chain 200Ft Square Pail
Finish
Zinc Plated
Working Load Limit
450 lb

Description

2/0 Passing Link Chain 200Ft Square Pail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.