2/0 Twist Link Machine Chain, Zinc Plated, 175' per Square Pail

  • Mfr # T0322026

  • Zoro # G1016891


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Trade Size
2/0
Finish
Zinc Plated
Working Load Limit
520 lb
Inside Length
0.73 in
Inside Width
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0322026
Zoro #
G1016891
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
2/0
Inside Length
0.73 in
Inside Width
0.28 in

Details

Item
2/0 Twist Link Machine Chain 175Ft
Finish
Zinc Plated
Working Load Limit
520 lb

Description

2/0 Twist Link Machine Chain 175Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.