Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/0 Double Loop (Inco) Chain, Zinc Plated, 150' per Reel

  • Mfr # T0726427N

  • Zoro # G0976775


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Finish
Zinc Plated
Working Load Limit
305 lb
Trade Size
3/0
Inside Length
2.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0726427N
Zoro #
G0976775
UPC #
020418184444
Country of Origin
China

Dimensions

Trade Size
3/0
Inside Length
2.17 in

Details

Item
3/0 Inco Double Loop Chain Zinc 150Ft
Finish
Zinc Plated
Working Load Limit
305 lb

Description

3/0 Inco Double Loop Chain Zinc 150Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.