Zoro Homepage

3/0 Lock Link Single Loop Chain, Wrapped, Zinc Plated, 125' per Reel

  • Mfr # T0723427

  • Zoro # G0594636


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Finish
Zinc Plated
Working Load Limit
405 lb
Inside Length
1.63 in
Trade Size
3/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0723427
Zoro #
G0594636
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1.63 in
Trade Size
3/0

Details

Item
3/0 Lock Link Single Loop Chain 125Ft
Finish
Zinc Plated
Working Load Limit
405 lb

Description

3/0 Lock Link Single Loop Chain 125Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.