Zoro Homepage

3002G, 4 in Double, Regular Wood Shell Block, Bronze Bushed, Galvanized

  • Mfr # 7206934

  • Zoro # G1018949


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Max. Cable Size
1/2 in
Designed For
Wire Rope
Attachment Type
Swivel Hook with Latch
Rope Dia.
1/2"
Working Load Limit
1400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7206934
Zoro #
G1018949
UPC #
-
Country of Origin
United States

Dimensions

Max. Cable Size
1/2 in
Rope Dia.
1/2"
Sheave Width
5/8"
Sheave Outside Dia.
2-1/4"

Details

Item
3002G 4In Dbl Reg Wood Shell Block
Designed For
Wire Rope
Attachment Type
Swivel Hook with Latch
Working Load Limit
1400 lb
Finish
Galvanized
Bearing Type
Bronze Bushing
Sheave Material
Wood

Description

3002G 4In Dbl Reg Wood Shell Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.