Zoro Homepage

3002K, 5 in Double, Regular Wood Shell Block, Bronze Bushed, Galvanized

  • Mfr # 7207035

  • Zoro # G1018976


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Max. Cable Size
5/8 in
Designed For
Wire Rope
Attachment Type
Screw Pin Anchor Shackle
Rope Dia.
5/8"
Working Load Limit
1800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7207035
Zoro #
G1018976
UPC #
-
Country of Origin
United States

Dimensions

Max. Cable Size
5/8 in
Rope Dia.
5/8"
Sheave Width
3/4"
Sheave Outside Dia.
3"

Details

Item
3002K 5In Dbl Reg Shell Block
Designed For
Wire Rope
Attachment Type
Screw Pin Anchor Shackle
Working Load Limit
1800 lb
Finish
Galvanized
Bearing Type
Bronze Bushing

Description

3002K 5In Dbl Reg Shell Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.