3/16" 7 x 19 Cable, Clear Vinyl Coated to 1/4", 250 Feet per Reel
- Mfr # 7000697
- Zoro # G1016429
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Cable Size
3/16 in
Working Load Limit
840 lb
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000697
- Zoro #
- G1016429
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Size
- 3/16 in
Details
- Item
- Wire Rope
- Working Load Limit
- 840 lb
- Color
- Clear
Description
Wire Rope
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.