3/16" Eye & Eye Swivel, Forged, Galvanized

  • Mfr # T9630335

  • Zoro # G3562119


product price: $9.35
/ea
Sold in multiples of 5 for $46.75

Key Features

Finish
Galvanized
Working Load Limit
700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9630335
Zoro #
G3562119
UPC #
-
Country of Origin
China

Details

Item
Swiveleye/Eyeforgedgalvanized 16In
Finish
Galvanized
Working Load Limit
700 lb

Description

Swiveleye/Eyeforgedgalvanized 16In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.