3/16" Grade 30 Proof Coil Chain, Hot Galvanized, 1,000' per Drum

  • Mfr # T0120332

  • Zoro # G3568839


product price: $2.29
/ea
Sold in multiples of 1000 for $2,290.00

Key Features

Trade Size
3/16 in
Working Load Limit
800 lb
Inside Length
0.95 in
Finish
Galvanized
Inside Width
0.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0120332
Zoro #
G3568839
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/16 in
Inside Length
0.95 in
Inside Width
0.34 in

Details

Item
3/16In Grade 30 Coil Chain Galv 1000Ft
Working Load Limit
800 lb
Finish
Galvanized

Description

3/16In Grade 30 Coil Chain Galv 1000Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.