3/16" Grade 30 Proof Coil Chain, Hot Galvanized, 500' per Drum
Mfr # T0120330
Zoro # G3568820
product price: $2.19
/eaSold in multiples of 500 for $1,095.00
Key Features
Trade Size
3/16 in
Working Load Limit
800 lb
Inside Width
0.34 in
Inside Length
0.95 in
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0120330
Zoro #
G3568820
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
3/16 in
Inside Width
0.34 in
Inside Length
0.95 in
Details
Item
3/16In Grade 30 Coil Chain Galv 500Ft
Working Load Limit
800 lb
Finish
Galvanized
Description
3/16In Grade 30 Coil Chain Galv 500Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.