Zoro Homepage

3/16In Quick Link

  • Mfr # T7645116V

  • Zoro # G713364649


product price: $3.35
/ea
Sold in multiples of 10 for $33.50

Key Features

Finish
Zinc Plated
Working Load Limit
660 lb
Length
1.85 in
Inside Length
1.60 in
Inside Width
0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7645116V
Zoro #
G713364649
UPC #
020418269875
Country of Origin
Malaysia

Dimensions

Length
1.85 in
Inside Length
1.60 in
Inside Width
0.53 in

Details

Item
Quick Link,3/16 in
Finish
Zinc Plated
Working Load Limit
660 lb

Description

Quick Link,3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.