Zoro Homepage

3/4" Cam-Alloy J-Hook, Style A, Bright

  • Mfr # 5616215

  • Zoro # G1554598


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Size (In.)
3/4"
Type
Cam-Alloy
Connection Type
J-Hook
Features
Proof Tested to Two Times The Working Load Limit
Working Load Break Strength
2,250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5616215
Zoro #
G1554598
UPC #
-
Country of Origin
United States

Dimensions

Size (In.)
3/4"
Overall Width
3/4 in
Overall Length
3 29/32 in

Details

Item
J-Style Hook
Type
Cam-Alloy
Connection Type
J-Hook
Features
Proof Tested to Two Times The Working Load Limit
Working Load Break Strength
2,250 lb
Hook Type
J-Hook
Material
Forged Alloy Steel
Working Load Limit
2250 lb

Description

J-Style Hook, Hook Type J-Hook, Working Load Break Strength 2,250 lb, Material Forged Alloy Steel, Overall Length 3 29/32 in, Overall Width 3/4 in, Features Proof Tested to Two Times The Working Load Limit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.