3/4" Grade 100 Cam-Alloy Chain, Bright, 100' per Drum

  • Mfr # T0405712

  • Zoro # G1016937


product price: $36.39
/ea

Key Features

Working Load Limit
35300 lb
Trade Size
3/4 in
Inside Length
2.42 in
Inside Width
1.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0405712
Zoro #
G1016937
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Inside Length
2.42 in
Inside Width
1.09 in

Details

Item
3/4In Grade 100 Camalloy Chain 100Ft
Working Load Limit
35300 lb

Description

3/4In Grade 100 Camalloy Chain 100Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.