Zoro Homepage

3/4" Grade 43 High Test Chain, Bright, 100' per Drum

  • Mfr # T0181212

  • Zoro # G1016849


product price: $20.59
/ea
Sold in multiples of 100 for $2,059.00

Key Features

Working Load Limit
20200 lb
Inside Length
2.21 in
Inside Width
1.10 in
Finish
Bright
Trade Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0181212
Zoro #
G1016849
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
2.21 in
Inside Width
1.10 in
Trade Size
3/4 in

Details

Item
3/4In Grade 43 High Test Chain 100Ft
Working Load Limit
20200 lb
Finish
Bright

Description

3/4In Grade 43 High Test Chain 100Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.