Zoro Homepage

3/4" Mooring Chain, Hot Galvanized, 100' per Drum

  • Mfr # T0129632

  • Zoro # G1015957


product price: $27.99
/ea
Sold in multiples of 100 for $2,799.00

Key Features

Working Load Limit
13500 lb
Trade Size
3/4 in
Inside Length
3 in
Inside Width
1.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0129632
Zoro #
G1015957
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Inside Length
3 in
Inside Width
1.16 in

Details

Item
3/4In Mooring Chain Galv 100Ft Per Drum
Working Load Limit
13500 lb

Description

3/4In Mooring Chain Galv 100Ft Per Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.