37/64" (VO-1) Cam-Alloy Oblong Master Link, Grade 100, Painted Green

  • Mfr # 5683215

  • Zoro # G5099495


product price:  $36.45
/ea

Key Features

Trade Size
5/8 in
Working Load Limit
8,600 lb
Grade
100
Material
Alloy Steel
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5683215
Zoro #
G5099495
UPC #
020418182549
Country of Origin
United States

Dimensions

Trade Size
5/8 in
Overall Width
23/32 in
Inside Length
5 in
Used With Chain Size (in.)
5/8 in
Diameter
5/8 in
Inside Width
2 1/2 in
Compatible Chain Trade Size
5/8 in
Coupling Link Material Thickness
5/8 in
Material Thickness
5/8 in
Coupling Link Inside Length
5 in
Coupling Link Inside Width
2 1/2 in
Overall Length
6 1/4 in

Details

Item
Master Link Assembly
Working Load Limit
8,600 lb
Grade
100
Material
Alloy Steel
Finish
Painted
Shape
Oblong
Standards
ASME B30.26, ASTM A952
Product Type
Master Link Assembly
Link Type
Master Link
Number of Coupling Links
1
Compatible Chain Grade
80, 100
Weight
1.1 lb
Lifting Capability
For Lifting

Description

Master Link Assembly, Grade 100, Link Type Master Link, Overall Length 6 1/4 in, Material Alloy Steel, Overall Width 23/32 in, Product Type Master Link Assembly, Compatible Chain Trade Size 5/8 in, Trade Size 5/8 in, Working Load Limit 8,600 lb, Finish Painted, Number of Coupling Links 1, Lifting Capability For Lifting, Inside Length 5 in, Standards ASME B30.26, ASTM A952, Weight 1.1 lb, Inside Width 2 1/2 in, Compatible Chain Grade 80, 100, Material Thickness 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.