3/8" Cam-Alloy Eye Self Locking Hook, Grade 100, Painted Green

  • Mfr # 5648695

  • Zoro # G3908807


product price: $162.44
/ea
Free Shipping & Returns

Key Features

Material
4130 Alloy Steel
Grade
100
Hook Attachment Type
Eye
Trade Size
3/8 in
Hook Opening
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5648695
Zoro #
G3908807
UPC #
020418193279
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Eye Inside Height
1 3/8 in
Eye Inside Width
1 3/8 in
Hook Reach Length
6 1/2 in
Overall Width
4 5/16 in
Hook Opening Width
1 7/8 in
Usable Length
6 1/2 in
Material Thickness
1 1/4 in
Eye Inside Diameter
1 3/8 in

Details

Item
Locking Hook
Material
4130 Alloy Steel
Grade
100
Hook Attachment Type
Eye
Working Load Limit
8,800 lb
Hook Opening
1 7/8 in
Finish
Painted
Color
Green
Attachment Type
Eye
Includes
Self-Locking Latch
For Use With
Lifting
Standards
ASME B30.9, ASTM A952, B30.10, OSHA
Lifting Capability
For Lifting
Hardware Included
Latch
Compatible Chain Grade
100
Markings
None
Hook Type
Self-Locking Hook

Description

Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 8,800 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1 1/4 in, Hook Opening Width 1 7/8 in, Usable Length 6 1/2 in, Overall Width 4 5/16 in, Eye Inside Diameter 1 3/8 in, Eye Inside Height 1 3/8 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.