3/8" Clevis Slip Hook w/Latch, Grade 43, Zinc Plated
Mfr # T9700624
Zoro # G3134805
product price: $18.29
/ea
Sold in multiples of 5 for $91.45
Key Features
Hook Type
Slip Hook
Working Load Limit
5400 lb
Used With Chain Size (in.)
3/8 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T9700624
Zoro #
G3134805
UPC #
-
Country of Origin
China
Dimensions
Used With Chain Size (in.)
3/8 in
Details
Item
3/8In Clevis Slip Hook W/Latch Gr 43
Hook Type
Slip Hook
Working Load Limit
5400 lb
Finish
Zinc Plated
Description
3/8In Clevis Slip Hook W/Latch Gr 43, Hook Type Slip Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.