3/8" Cold Shut, Steel, Zinc Plated

  • Mfr # T4900624

  • Zoro # G3569940


product price: $2.39
/ea

Key Features

Working Load Limit
1900 lb
Finish
Zinc Plated
Inside Length
1-1/2 in
Inside Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4900624
Zoro #
G3569940
UPC #
-
Country of Origin
Malaysia

Dimensions

Inside Length
1-1/2 in
Inside Width
5/8 in

Details

Item
3/8In Cold Shut Steel Upc Tagged
Working Load Limit
1900 lb
Finish
Zinc Plated

Description

3/8In Cold Shut Steel Upc Tagged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.