3/8" Eye & Eye Swivel, Forged, Galvanized
Mfr # T9630635
Zoro # G3134890
product price: $16.79
/eaSold in multiples of 5 for $83.95
Key Features
Working Load Limit
2250 lb
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T9630635
Zoro #
G3134890
UPC #
-
Country of Origin
China
Details
Item
Swiveleye/Eyeforged Galvanized 18In
Working Load Limit
2250 lb
Finish
Galvanized
Description
Swiveleye/Eyeforged Galvanized 18In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.