3/8" Grade 30 Proof Coil Chain, Hot Galvanized, 200' per Drum
Mfr # T0120630
Zoro # G3568979
product price: $6.29
/eaSold in multiples of 200 for $1,258.00
Key Features
Trade Size
3/8 in
Inside Width
0.57 in
Inside Length
1.36 in
Working Load Limit
2650 lb
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0120630
Zoro #
G3568979
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
3/8 in
Inside Width
0.57 in
Inside Length
1.36 in
Details
Item
3/8In Grade 30 Coil Chain Galv 200Ft
Working Load Limit
2650 lb
Finish
Galvanized
Description
3/8In Grade 30 Coil Chain Galv 200Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.