3/8" Grade 30 Proof Coil Chain, Zinc Plated, 35' per Reel

  • Mfr # T0722327

  • Zoro # G0976851


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Inside Width
0.57 in
Working Load Limit
2650 lb
Finish
Zinc Plated
Inside Length
1.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0722327
Zoro #
G0976851
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
0.57 in
Inside Length
1.36 in

Details

Item
3/8In Grade 30 Proof Coil Chain 35Ft
Working Load Limit
2650 lb
Finish
Zinc Plated

Description

3/8In Grade 30 Proof Coil Chain 35Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.