Zoro Homepage

3/8" Grade 43 High Test Chain, Galvanized, 40' per Square Pail

  • Mfr # T0184636

  • Zoro # G1019606


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Finish
Galvanized
Inside Length
1.36 in
Working Load Limit
5400 lb
Inside Width
0.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0184636
Zoro #
G1019606
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1.36 in
Inside Width
0.58 in

Details

Item
3/8In Grade 43 Chain Galv 40Ft
Finish
Galvanized
Working Load Limit
5400 lb

Description

3/8In Grade 43 Chain Galv 40Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.