3/8" Grade 70 Transport Chain, Yellow Chromate, 45' per Square Pail

  • Mfr # T0510626

  • Zoro # G4019535


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
6,600 lb
Grade
70
Finish
Gold Chromate
For Lifting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0510626
Zoro #
G4019535
UPC #
020418186639
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Length
45 ft
Length (Straight Wireway)
45 ft
Overall Length
45 ft
Compatible Fitting Thickness
3/8 in
Link Inside Width
5/8 in
Material Thickness
13/32 in
Link Inside Length
1 3/8 in
Inside Length
1.36 in
Inside Width
0.57 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
6,600 lb
Grade
70
Finish
Gold Chromate
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Chain Classification
Transport
Links per Foot
9
Standards
NACM
Link Type
Straight
Lifting Capability
Not for Lifting
Chain Grade
70
Includes Hook
No Hook Included
Weight per Foot
1.51 lb
Chain Type
Transport Chain
Color
Yellow

Description

Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 6,600 lb, Chain Grade 70, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 45 ft, Links per Foot 9, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Yellow Zinc Chromate, Material Thickness 13/32 in, Weight per Foot 1.51 lb, Welding Type Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.