3/8 in Quick Link, Stainless Steel, No. 7350S

  • Mfr # T7630556

  • Zoro # G1554248


product price: $35.89
/ea
Sold in multiples of 10 for $358.90

Key Features

Finish
Polished
Working Load Limit
1540 lb
Length
3.24 in
Inside Width
0.78 in
Inside Length
2.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7630556
Zoro #
G1554248
UPC #
020418193507
Country of Origin
China

Dimensions

Length
3.24 in
Inside Width
0.78 in
Inside Length
2.56 in

Details

Item
No7350 3/8In Quick Link Stainless Steel
Finish
Polished
Working Load Limit
1540 lb

Description

No7350 3/8In Quick Link Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.