Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Quik-Alloy Coupling Link, Grade 100, Painted Green

  • Mfr # 5779235

  • Zoro # G5099669


product price: $30.69
/ea

Key Features

Trade Size
3/8 in
Material
Alloy steel
Finish
Powder Coated
Grade
100
Working Load Limit
8,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5779235
Zoro #
G5099669
UPC #
020418288623
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Overall Length
3 3/4 in
Overall Width
2.37 in
Material Thickness
15/16 in
Inside Length
2 3/4 in
Compatible Chain Trade Size
3/8 in
Inside Width
13/16 in

Details

Item
Coupling Link
Material
Alloy steel
Finish
Powder Coated
Grade
100
Working Load Limit
8,800 lb
Standards
ASME B30.9, ASTM A952
Product Type
Connecting Link
Shape
Oblong
Compatible Chain Grade
80, 100
Link Type
Hammerlock
Lifting Capability
For Lifting
Weight
0.69 lb

Description

Connecting Link, Grade 100, Link Type Hammerlock, Overall Length 3 3/4 in, Material Alloy Steel, Overall Width 2 3/8 in, Product Type Connecting Link, Compatible Chain Trade Size 3/8 in, Trade Size 3/8 in, Working Load Limit 8,800 lb, Finish Painted, Number of Coupling Links Not Applicable, Lifting Capability For Lifting, Inside Length 2 3/4 in, Standards ASME B30.9, ASTM A952, Weight 0.69 lb, Inside Width 13/16 in, Compatible Chain Grade 80, 100, Material Thickness 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.