3/8" Quik-Alloy PL Sling Hook w/Latch, Grade 100, Painted Green

  • Mfr # 5746695PL

  • Zoro # G5099580


product price:  $95.89
/ea
Free Shipping & Returns

Key Features

Working Load Limit
8,800 lb
Standards
ASME B30.9, ASTM A952, B30.10
Hook Reach Length
5 1/16 in
Hook Attachment Type
Clevis
Grade
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5746695PL
Zoro #
G5099580
UPC #
020418221576
Country of Origin
United States

Dimensions

Hook Reach Length
5 1/16 in
Clevis Inside Width
1/2 in
Trade Size
3/8 in
Clevis Pin Diameter
1/2 in
Material Thickness
1 7/16 in
Overall Width
4 3/4 in
Compatible Chain Trade Size
3/8 in
Usable Length
5 1/16 in
Hook Opening Width
1 1/2 in
Overall Length
4 3/4 in

Details

Item
Sling Hook
Working Load Limit
8,800 lb
Standards
ASME B30.9, ASTM A952, B30.10
Hook Attachment Type
Clevis
Grade
100
Material
Alloy Steel
Hook Opening
1 15/32 in
For Use With
Grade 80 or 100 Chain
Color
Green
Finish
Painted
Includes
Latch
Attachment Type
Clevis
Hook Type
Sling Hook
Compatible Chain Grade
100
Markings
None
Hardware Included
Latch
Lifting Capability
For Lifting

Description

Sling Hook, Hook Type Sling Hook, Working Load Limit 8,800 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1 7/16 in, Hook Opening Width 1 1/2 in, Overall Length 4 3/4 in, Usable Length 5 1/16 in, Overall Width 4 3/4 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 1/2 in, Attachment Type Clevis, Clevis Pin Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.