3/8" Spring Snap Link, Steel, Zinc Plated, No. 2450

  • Mfr # T7645026

  • Zoro # G3571079


product price:  $6.49
/ea
Sold in multiples of 10 for $64.90

Key Features

Material
Steel
Finish
Zinc Plated
Overall Length
2 3/4 in
Stock Thickness
9/32 in
Application Restrictions
Not For Climbing, Not for Fall Protection, Not For Lifting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7645026
Zoro #
G3571079
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Stock Thickness
9/32 in
Eye Width
3/8 in
Eye Diameter
7/16 in
Opening Size
3/8 in
Overall Width
1 in

Details

Material
Steel
Finish
Zinc Plated
Item
Spring Snap
Application Restrictions
Not For Climbing, Not for Fall Protection, Not For Lifting
Product Type
Spring Snap
Number of Snaps
1
Attachment Type
Fixed Eye
Count
100
Working Load Limit
160 lb
Load Rating
Load Rated

Description

Spring Snap, Stock Thickness 9/32 in, Overall Length 2 3/4 in, Steel, Finish Zinc Plated, Eye Width 3/8 in, Application Restrictions Not For Climbing, Not for Fall Protection, Not For Lifting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.