Zoro Homepage

3/8" Super Tuna Net Chain, Hot Galvanized, 400' per Drum

  • Mfr # T0514632

  • Zoro # G3569566


product price: $9.49
/ea
Sold in multiples of 400 for $3,796.00

Key Features

Working Load Limit
5600 lb
Trade Size
3/8 in
Inside Length
1.36 in
Inside Width
0.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0514632
Zoro #
G3569566
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Inside Length
1.36 in
Inside Width
0.57 in

Details

Item
3/8In Sutuna Net Chain Galv 400Ft Drum
Working Load Limit
5600 lb

Description

3/8In Sutuna Net Chain Galv 400Ft Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.