Zoro Homepage

3/8" x 2" Welded Ring, Zinc Plated

  • Mfr # 6050624

  • Zoro # G3570099


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Trade Size
3/8 in
Working Load Limit
900 lb
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6050624
Zoro #
G3570099
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/8 in

Details

Item
3/8In X 2In Welded Ring 25 Pcs Carton
Working Load Limit
900 lb
Finish
Zinc Plated

Description

3/8In X 2In Welded Ring 25 Pcs Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.