3/8" x 20' Grade 70 Binder Chain w/Clevis Grab Hooks Each End

  • Mfr # T0513665

  • Zoro # G1575150


product price: $135.18
/ea
Sold in multiples of 20 for $2,703.60
Free Shipping & Returns

Key Features

Application
Tie Down or Bind Loads for Transportation
Finish
Yellow Chromated Zinc Electroplate
Features
Forged Heat Treated Clevis Grab Hooks On Each End, Packaged in Drums, Used to Tie Down or Bind Loads for Transportation
Chain Color
Yellow
Overall Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0513665
Zoro #
G1575150
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1/2 in
Chain Length
20 ft
Link Diameter
3/8 in
Overall Length
20 ft

Details

Item
3/8Inx20Ft Gr 70 Binder Chain W/Hooks
Application
Tie Down or Bind Loads for Transportation
Finish
Yellow Chromated Zinc Electroplate
Features
Forged Heat Treated Clevis Grab Hooks On Each End, Packaged in Drums, Used to Tie Down or Bind Loads for Transportation
Chain Color
Yellow
Hook Color
Silver
Hook Type
Clevis Grab
Assembly Break Strength
6,600 lb
Grade
70
Attachment Style
Grab Hook
Chain Style
Safety Chain
Material
Steel
Color
Yellow
Working Load Limit
6600 lb

Description

3/8Inx20Ft Gr 70 Binder Chain W/Hooks, Attachment Style Grab Hook, Chain Style Safety Chain, Link Diameter 3/8 in, Chain Length 20 ft, Chain Color Yellow, Color Yellow, Hook Color Silver, Material Steel, Finish Yellow Chromated Zinc Electroplate, Assembly Break Strength 6,600 lb, Features Forged Heat Treated Clevis Grab Hooks On Each End, Packaged in Drums, Used to Tie Down or Bind Loads for Transportation, Grade 70, Hook Type Clevis Grab, Overall Length 20 ft, Overall Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.