Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4/0 Inco Double Loop Chain, Zinc Plated, 100' per Reel

  • Mfr # T0724627N

  • Zoro # G0976790


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Trade Size
4/0
Finish
Zinc Plated
Working Load Limit
365 lb
Inside Length
2.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0724627N
Zoro #
G0976790
UPC #
-
Country of Origin
China

Dimensions

Trade Size
4/0
Inside Length
2.19 in

Details

Item
4/0 Inco Double Loop Chain Zinc 100Ft
Finish
Zinc Plated
Working Load Limit
365 lb

Description

4/0 Inco Double Loop Chain Zinc 100Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.