4/0 Twist Link Machine Chain, Zinc Plated, 100' per Carton

  • Mfr # T0324024

  • Zoro # G3569338


product price:  $5.69
/ea
Sold in multiples of 100 for $569.00

Key Features

Trade Size
4/0
Inside Width
0.32 in
Inside Length
0.89 in
Finish
Zinc Plated
Working Load Limit
670 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0324024
Zoro #
G3569338
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
4/0
Inside Width
0.32 in
Inside Length
0.89 in

Details

Item
4/0 Twist Link Machine Chain 100Ft Ct
Finish
Zinc Plated
Working Load Limit
670 lb

Description

4/0 Twist Link Machine Chain 100Ft Ct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.