5/0 Straight Link Coil Chain, Zinc Plated, 140' per Square Pail

  • Mfr # T0335026

  • Zoro # G1016779


product price:  $583.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
880 lb
Trade Size
5/0
Finish
Zinc Plated
Inside Width
0.44 in
Inside Length
1.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0335026
Zoro #
G1016779
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
5/0
Inside Width
0.44 in
Inside Length
1.52 in

Details

Item
5/0 Straight Link Coil Chain 140Ft
Working Load Limit
880 lb
Finish
Zinc Plated

Description

5/0 Straight Link Coil Chain 140Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.