5/16" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange

  • Mfr # 4503415

  • Zoro # G5422691


product price:  $15.95
/ea

Key Features

Working Load Limit
5,100 lb
Grade
80
Trade Size
5/16 in
Clevis Inside Width
1/2 in
Clevis Pin Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4503415
Zoro #
G5422691
UPC #
020418074110
Country of Origin
United States

Dimensions

Trade Size
5/16 in
Clevis Inside Width
1/2 in
Clevis Pin Diameter
3/8 in
Hook Reach Length
1 31/32 in
Compatible Chain Trade Size
5/16 in
Hook Opening Width
7/16 in
Usable Length
2 in

Details

Item
Grab Hook
Working Load Limit
5,100 lb
Grade
80
Color
Orange
Hook Attachment Type
Clevis
Material
Alloy Steel
Attachment Type
Clevis
For Use With
Grade 70 or 80 Chain
Hook Opening
7/16 in
Finish
Painted
Compatible Chain Grade
80
Hardware Included
None
Lifting Capability
For Lifting
Markings
None
Hook Type
Grab Hook

Description

Grab Hook, Hook Type Grab Hook, Working Load Limit 5,100 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Hook Opening Width 7/16 in, Usable Length 2 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 1/2 in, Attachment Type Clevis, Clevis Pin Diameter 3/8 in, Markings None, Compatible Chain Grade 80, Compatible Chain Trade Size 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.