5/16" Alloy Clevis Slip Hook, Forged Alloy, Painted Orange
Mfr # 4403415
Zoro # G5099398
product price:Â $29.49
/eaKey Features
Working Load Limit
5,100 lb
Clevis Inside Width
7/16 in
Finish
Painted
Material
Alloy Steel
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4403415
Zoro #
G5099398
UPC #
020418073823
Country of Origin
United States
Dimensions
Clevis Inside Width
7/16 in
Hook Reach Length
3 in
Trade Size
5/16 in
Clevis Pin Diameter
3/8 in
Hook Opening Width
1 1/16 in
Usable Length
3 in
Compatible Chain Trade Size
5/16 in
Details
Item
Slip Hook
Working Load Limit
5,100 lb
Finish
Painted
Material
Alloy Steel
Color
Orange
Attachment Type
Clevis
For Use With
Grade 70 or 80 Chain
Hook Opening
1 1/16 in
Grade
80
Hook Attachment Type
Clevis
Lifting Capability
For Lifting
Markings
None
Compatible Chain Grade
80
Hardware Included
None
Hook Type
Slip Hook
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 5,100 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Hook Opening Width 1 1/16 in, Usable Length 3 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 7/16 in, Attachment Type Clevis, Clevis Pin Diameter 3/8 in, Markings None, Compatible Chain Grade 80, Compatible Chain Trade Size 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.