5/16" Eye & Eye Swivel, Forged, Galvanized
Mfr # T9630535
Zoro # G3562137
product price: $13.49
/ea
Sold in multiples of 5 for $67.45
Key Features
Working Load Limit
1250 lb
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T9630535
Zoro #
G3562137
UPC #
-
Country of Origin
China
Details
Item
Swiveleye/Eyeforged Galvanized 16In
Working Load Limit
1250 lb
Finish
Galvanized
Description
Swiveleye/Eyeforged Galvanized 16In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.