Zoro Homepage

5/16" Grade 30 Proof Coil Chain, Galvanized, 92' per Round Pail

  • Mfr # T0140533

  • Zoro # G1016018


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
1900 lb
Finish
Galvanized
Inside Width
0.47 in
Inside Length
1.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0140533
Zoro #
G1016018
UPC #
020418058066
Country of Origin
United States

Dimensions

Inside Width
0.47 in
Inside Length
1.27 in

Details

Item
5/16In Gr 30 Coil Chain Galv 92Ft
Working Load Limit
1900 lb
Finish
Galvanized

Description

5/16In Gr 30 Coil Chain Galv 92Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.