5/16" Grade 30 Proof Coil Chain, Hot Galvanized, 275' per Drum
Mfr # T0120530
Zoro # G3568927
product price: $5.19
/eaSold in multiples of 275 for $1,427.25
Key Features
Working Load Limit
1900 lb
Inside Length
1.27 in
Inside Width
0.47 in
Trade Size
5/16 in
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0120530
Zoro #
G3568927
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1.27 in
Inside Width
0.47 in
Trade Size
5/16 in
Details
Item
5/16In Grade 30 Coil Chain Galv 275Ft
Working Load Limit
1900 lb
Finish
Galvanized
Description
5/16In Grade 30 Coil Chain Galv 275Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.