Zoro Homepage

5/16" Grade 30 Proof Coil Chain, Self Colored, 550' per Drum

  • Mfr # T0120502

  • Zoro # G3568909


product price: $2.89
/ea
Sold in multiples of 550 for $1,589.50

Key Features

Trade Size
5/16 in
Working Load Limit
1900 lb
Inside Length
1.27 in
Inside Width
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0120502
Zoro #
G3568909
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
5/16 in
Inside Length
1.27 in
Inside Width
0.47 in

Details

Item
5/16In Grade 30 Coil Chain 550Ft
Working Load Limit
1900 lb

Description

5/16In Grade 30 Coil Chain 550Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.