5/16" Grade 30 Proof Coil Chain, Zinc Plated, 60' per Reel

  • Mfr # T0722227

  • Zoro # G0976860


product price:  $290.99
/ea
Free Shipping & Returns

Key Features

Finish
Zinc Plated
Inside Width
0.47 in
Working Load Limit
1900 lb
Inside Length
1.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0722227
Zoro #
G0976860
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
0.47 in
Inside Length
1.27 in

Details

Item
5/16In Grade 30 Proof Coil Chain 60Ft
Finish
Zinc Plated
Working Load Limit
1900 lb

Description

5/16In Grade 30 Proof Coil Chain 60Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.